Nail Drive Anchor, 3/16" Dia., 3/16" L, Steel 1000 PK

  • Mfr # 37188SUS

  • Zoro # G4734324


product price:  $1,192.99
/pk 1000, $1.19/ea
Free Shipping & Returns

Key Features

Rivet Head Style
Universal Head
Rivet Body Material
Steel
Mandrel Material
Steel
Rivet Dia.
3/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37188SUS
Zoro #
G4734324
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
3/16"
Rivet Dia.
3/16 in
Overall Length
3/16"
Rivet Length
3/16 in

Details

Item
Nail Drive Anchor
Rivet Head Style
Universal Head
Rivet Body Material
Steel
Mandrel Material
Steel
Material
Steel
System of Measurement
Inch

Description

Drive Pin Anchors, 3/8X3/16 UNIV,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.