Nail Drive Anchor, 3/16" Dia., 3/4" L, Nylon Zinc Plated, 100 PK

  • Mfr # U70653.018.0075

  • Zoro # G2816031


product price:  $6.59
/pk 100, $0.07/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Material
Nylon
Finish
Zinc Plated
Drill Bit Size
1/4"
Minimum Installation Depth
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U70653.018.0075
Zoro #
G2816031
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
3/16"
Overall Length
3/4"
Drill Bit Size
1/4"
Minimum Installation Depth
9/16"
Maximum Material Thickness
3/16"
Max. Fixture Thickness
3/16 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Nylon
Finish
Zinc Plated
Anchor Head Style
Flat
Ultimate Tension in 4000 PSI Concrete (Lb.)
22 lb
Head Style
Flat
Pin Material
Steel
Pin Anchor Type
Hammer Drive Pin Anchor
Ultimate Tension Strength (4,000 psi Concrete)
22 lb
Anchor Material
Nylon
System of Measurement
Inch
Pack Size
Small Pack
Head Type
Flat
Removable
Removable
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor

Description

Hammer Drive Pin Anchor, Anchor Diameter 3/16 in, Overall Length 3/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Steel, Finish Plain, Head Type Flat, Drill Bit Size 1/4 in, Minimum Installation Depth 9/16 in, Maximum Material Thickness 3/16 in, Ultimate Tension Strength (4,000 psi Concrete) 22 lb, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor, System of Measurement Inch, Compatible Material Block, Brick, Concrete, Masonry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.