Nail Drive Anchor, 3/16" Dia., 7/16" L, Aluminum Plain, 500 PK
Mfr # 5ZVL7
Zoro # G6985772
product price: $72.19
/pk 500, $0.14/eaKey Features
Anchor Diameter
3/16"
Material
Aluminum
Finish
Plain
Minimum Installation Depth
11/64"
Pin Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZVL7
Zoro #
G6985772
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/16"
Overall Length
7/16"
Minimum Installation Depth
11/64"
Maximum Material Thickness
9/32"
Anchor Length
7/16 in
Minimum Material Thickness
11/64 in
Body Length
7/16 in
Rivet Diameter
3/16 in
Head Diameter
5/8 in
Details
Item
Nail Drive Anchor
Material
Aluminum
Finish
Plain
Pin Material
Aluminum
Anchor Head Style
Dome
Head Style
Dome
Pin Anchor Type
Liner Rivet
System of Measurement
Inch
Head Type
Round
Description
Liner Rivet, Rivet Diameter 3/16 in, Body Length 7/16 in, Overall Length 7/16 in, Head Type Round, Head Diameter 5/8 in, Material Aluminum, Finish Plain, Minimum Material Thickness 11/64 in, Maximum Material Thickness 9/32 in, System of Measurement Inch, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.