Nail Drive Anchor, 3/16" Dia., 7/32" L, Aluminum 1000 PK

  • Mfr # 10219ATA

  • Zoro # G7606927


product price:  $237.99
/pk 1000, $0.24/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Anchor Head Style
Brazier
Pin Material
Aluminum Alloy
Head Style
Brazier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10219ATA
Zoro #
G7606927
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
3/16"
Overall Length
7/32"

Details

Item
Nail Drive Anchor
Material
Aluminum
Anchor Head Style
Brazier
Pin Material
Aluminum Alloy
Head Style
Brazier

Description

Drive Pin Anchors,3/16X7/32 ALU,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.