Nail Drive Anchor, 3/8" Dia., 9/32" L, Steel Zinc Plated, 1000 PK

  • Mfr # 37281SUS

  • Zoro # G4738165


product price:  $1,191.99
/pk 1000, $1.19/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8"
Material
Steel
Finish
Zinc Plated
Pin Material
Steel
Head Style
Universal Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37281SUS
Zoro #
G4738165
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
3/8"
Overall Length
9/32"

Details

Item
Nail Drive Anchor
Material
Steel
Finish
Zinc Plated
Pin Material
Steel
Head Style
Universal Head

Description

Drive Pin Anchors, 3/8X9/32 UNIV,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.