
Nail Drive Anchor, 5/32" Dia., 0.118" L, Aluminum 3000 PK
Mfr # ADATSB-0516
Zoro # G9689856
product price: $329.99
/pk 3000, $0.11/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Head Style
Dome
Anchor Head Style
Dome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADATSB-0516
Zoro #
G9689856
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
5/32"
Overall Length
0.118"
Details
Item
Nail Drive Anchor
Material
Aluminum
Head Style
Dome
Anchor Head Style
Dome
Description
5/32X.039-.118 Aluminum Aluminum Trebol Dome Head Rivet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.