
Nail Drive Anchor, 5/32" Dia., 7/16" L, Aluminum 1000 PK
Mfr # 07437ACSS
Zoro # G7571753
product price: $461.99
/pk 1000, $0.46/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Anchor Head Style
Countersunk
Pin Material
Stainless Steel
Head Style
Countersunk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07437ACSS
Zoro #
G7571753
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
5/32"
Overall Length
7/16"
Details
Item
Nail Drive Anchor
Material
Aluminum
Anchor Head Style
Countersunk
Pin Material
Stainless Steel
Head Style
Countersunk
Description
Drive Pin Anchors,5/32X7/16 Cnt,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.