Zoro Homepage

Napkin Dspr, 6 1/8in D, 6 1/4 in H, Black

  • Mfr # H4005CTBK

  • Zoro # G406905555


product price: $61.19
/ea
Sold in multiples of 4 for $244.76

Key Features

Napkin Fold Type
Full Fold
Dispenser Material
Plastic
Dispenser Color
Black
Napkin Dispenser Capacity
200
Product Series
Venue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4005CTBK
Zoro #
G406905555
UPC #
-
Country of Origin
China

Dimensions

Height
6 1/4 in
Width
14 1/4 in
Napkin Size
4 1/4 in to 5 1/4 in x 6 1/2 in
Depth
6 1/8 in

Details

Item
Tabletop Napkin Dispenser
Napkin Fold Type
Full Fold
Dispenser Material
Plastic
Dispenser Color
Black
Napkin Dispenser Capacity
200
Product Series
Venue
FSC Certified
No
Bio-Based
No
BPI Certified
No
Mounting
Countertop
Compostable
Not Compostable
USDA Certified Bio-based Products
No
Standards
NSF Certified
SFI Certified
No
Product Type
Napkin Dispenser
Recyclable
No
Disposable Utensil Type
Napkin Dispenser

Description

Tabletop Napkin Dispenser, Depth 6 1/8 in, Dispenser Material Plastic, Height 6 1/4 in, Mounting Countertop, Napkin Dispenser Capacity 200, Napkin Fold Type Full Fold, Product Series Venue, Product Type Napkin Dispenser, Standards NSF Certified, Width 14 1/4 in, Bio-Based No, BPI Certified No, Compostable Not Compostable, Dispenser Color Black, FSC Certified No, Napkin Size 4 1/4 in to 5 1/4 in x 6 1/2 in, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.