Natural Kraft Paper 36 In. x 24", 30 lb. Basis Weight, Pk830
Mfr # 5PGR1
Zoro # G3253433
product price: $104.99
/pk 830, $0.13/ea
Free Shipping & Returns
Key Features
Basis Weight
30 lb
Length
24"
Width
36"
Color
Kraft
Green Environmental Attribute
Plastic-Free Packaging Product
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PGR1
Zoro #
G3253433
UPC #
-
Country of Origin
United States
Dimensions
Length
24"
Width
36"
Sheet Length
24 in
Sheet Width
36 in
Details
Item
Kraft Paper
Basis Weight
30 lb
Color
Kraft
Green Environmental Attribute
Plastic-Free Packaging Product
Packing Paper Form
Sheet
Bundle Weight
50 lb
Packing Paper Type
Kraft Paper
Sheets per Bundle
830
Roll Weight
50 lb
Description
Kraft Paper, Packing Paper Type Kraft Paper, Packing Paper Form Sheets, Basis Weight 30 lb, Roll Weight 50 lb, Sheet Width 36 in, Sheet Length 24 in, Sheets per Bundle 830, Bundle Weight 50 lb, Color Kraft, Package Quantity 830
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.