Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Natural Plastic Rod Stock 8 ft. L, 1-1/2" Dia. PLRD64058

Natural Plastic Rod Stock 8 ft. L, 1-1/2" Dia. (Discontinued)

  • Mfr # PLRD64058
  • Zoro # G3711036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLRD64058
Zoro #
G3711036
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Length Tolerance
+1.00 in /-0.000 in
Length
8 ft
Nominal Size
1 1/2 in dia x 8 ft L
Plastic Length Tolerance
+1.000/-0.000 in
Plastic Diameter
1 1/2 in
Plastic Length
8 ft

Details

Tensile Strength (PSI)
20,000 psi
Max. Temp. (F)
500 Degrees F
Type
General Purpose
Standards
Formerly Torlon(R) 4203
Item
Rod Stock
Material
PAI
Color
Tan
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Tensile Strength
20,000 psi
Corrosion and Chemical Resistance
Excellent
Shape
Rods
Machinability
Fair
Plastic Hardness Rating
Extra Hard
Maximum Temperature
500 Degrees F
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Excellent
Temperature Range
Up to 500 Degrees F
UV Resistant
No
Friction Rating
Very Slippery
Wear Factor
Excellent
Plastic Shape
Rods

Description

Rod Stock, PAI, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/2 in, Tan, Plastic Clarity Opaque, Maximum Temperature 500 Degrees F, Tensile Strength 20,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.