Foam Sheet, Natural Sponge, Black, 12 in

  • Mfr # ZUSANATSR-100

  • Zoro # G103888304


product price:  $8.59
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-100
Zoro #
G103888304
UPC #
193005501310
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/8 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Backing Type
Plain
Density
26 lb/cu ft
Standards
ASTM D1056 1A2, MIL-STD-670, MILC-3133
Abrasion Resistance
Good
Weather Resistance
Fair
Chemical Resistance
Fair
Maximum Temperature
160 Degrees F
Water Resistance
Good
Flexibility
Good
Material Skin
None
Firmness @ 25% Deflection
8 psi
Minimum Temperature
-20 Degrees F
Adhesive Type
Plain Backing
Firmness
Soft (5 to 8 psi)
Number of Adhesive Sides
0
Texture
Textured
Grade
Military Specification
Oil Resistance
Fair

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.