Foam Sheet, Natural Sponge, Black, 12 in

  • Mfr # ZUSANATSR-130

  • Zoro # G303888333


product price:  $13.69
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-130
Zoro #
G303888333
UPC #
193005501617
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1A2, MIL-STD-670, MILC-3133
Backing Type
Adhesive
Density
26 lb/cu ft
Maximum Temperature
160 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Flexibility
Good
Grade
Military Specification
Water Resistance
Good
Minimum Temperature
-20 Degrees F
Weather Resistance
Fair
Firmness @ 25% Deflection
8 psi
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Texture
Textured
Abrasion Resistance
Good
Material Skin
None
Firmness
Soft (5 to 8 psi)
Chemical Resistance
Fair
Oil Resistance
Fair
Number of Adhesive Sides
1

Description

Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.