Foam Sheet, Natural Sponge, Black, 12 in
Mfr # ZUSANATSR-178
Zoro # G403888387
product price:Â $14.19
/eaKey Features
Color
Black
Material
Natural Sponge
Length
12 in
Width
12 in
Shape
Sheet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSANATSR-178
Zoro #
G403888387
UPC #
193005502294
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Thickness
1/4 in
Width Tolerance
+/-1.000 in
Length Tolerance
+/-1.00 in
Description
Firm Open Cell Natural Sponge Foam Sheet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.