Foam Sheet, Natural Sponge, Black, 24 in

  • Mfr # ZUSANATSR-41
  • Zoro # G103888373
product price: 
$
39.59
/ea

Key Features

Color
Black
Material
Natural Sponge
Length
24 in
Width
12 in
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANATSR-41
Zoro #
G103888373
UPC #
193005501730
Country of Origin
United States

Dimensions

Length
24 in
Width
12 in
Thickness
1/2 in
Length Tolerance
+/-1 in
Width Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Standards
ASTM D1056 1A1, MIL-STD-670, MILC-3133
Backing Type
Adhesive
Density
22 lb/cu ft
Firmness
Extra Soft (0 to 4 psi)
Minimum Temperature
-20 Degrees F
Oil Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Grade
Military Specification
Flexibility
Excellent
Water Resistance
Good
Texture
Textured
Abrasion Resistance
Good
Firmness @ 25% Deflection
4 psi
Chemical Resistance
Fair
Adhesive Type
Acrylic
Weather Resistance
Fair
Material Skin
None
Maximum Temperature
160 Degrees F
Number of Adhesive Sides
1
Chemical Compatibility
Acetic Acid, 5%, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Propylene Glycol, Salt Water, Water
Shell Material
Natural Sponge
Wire Color
Black

Description

Natural Sponge Foam Sheet

Ratings & reviews