Foam Sheet, Natural Sponge, Black, 36 in

  • Mfr # ZUSANATSR-186

  • Zoro # G803888376


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Natural Sponge
Length
36 in
Width
36 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANATSR-186
Zoro #
G803888376
UPC #
193005502379
Country of Origin
United States

Dimensions

Length
36 in
Width
36 in
Thickness
1/2 in
Length Tolerance
+/-1.00 in
Width Tolerance
+/-1.000 in

Details

Item
Natural Sponge Sheet
Color
Black
Material
Natural Sponge
Shape
Sheet
Cell Type
Open Cell
Backing Type
Adhesive
Standards
ASTM D1056 1A3, MIL-STD-670, MILC-3133
Density
30 lb/cu ft
Material Skin
None
Weather Resistance
Fair
Firmness @ 25% Deflection
13 psi
Adhesive Type
Acrylic
Abrasion Resistance
Good
Flexibility
Fair
Texture
Textured
Firmness
Medium (9 to 13 psi)
Maximum Temperature
160 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Water Resistance
Good
Grade
Military Specification
Number of Adhesive Sides
1
Oil Resistance
Fair
Minimum Temperature
-20 Degrees F
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F

Description

Firm Open Cell Natural Sponge Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.