Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, 120 Point deg.AlTiN

  • Mfr # 402-888812

  • Zoro # G4341541


product price: $230.88
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Flute Length
5/8 in, 3/4 in, 1 in, 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-888812
Zoro #
G4341541
UPC #
888226263795
Country of Origin
United States

Dimensions

Flute Length
5/8 in, 3/4 in, 1 in, 1 1/4 in
Overall Length
2 in, 2 1/2 in, 3 in
Drill Bit Size
1/8", 3/16", 1/4", 3/8", 1/2"
Drill Size
1/8", 3/16", 1/4", 3/8", 1/2"
Drill Bit Dimension Type
Fractional Inch
Sizes Included
1/8", 3/16", 1/4", 3/8", 1/2"
Size (In.)
1/8 - 1/2
Largest Body Dia.
1/2 in
Body Diameters Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Size
1/8", 3/16", 1/4", 3/8", 1/2"
Size (mm)
3.18 - 12.70
Smallest Body Dia.
1/8 in
For Screw Size
1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in

Details

Item
Spotting Drill Bit Set
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Primary Material Application
All Materials
Drill Bit Grouping
Drill Bit Set
Countersink Angle
120 Degrees
Finish
AlTiN
Primary Material Application ISO Code
K, M, P3, S
Cutting Direction - Machining
Right Hand
Number of Pieces
5
Number of Flutes
2
Material
Solid Carbide
Left/Right Hand
Right Hand
Drill Point (Deg.)
120 Degrees
Shank Type - Machining
Straight
Drill Bit Finish
AlTiN
Application
Metalworking
Drill Bit Material
Solid Carbide
Secondary Material Application
All Materials

Description

Item Spotting Drill Bit Set, Number of Pieces 5, Countersink Angle 120 Degrees , Material - Machining Carbide, Finish - Machining AlTiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.