Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, Bright

  • Mfr # 402-888811

  • Zoro # G4341535


product price: $190.20
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Flute Length
5/8 in, 3/4 in, 1 in, 1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
402-888811
Zoro #
G4341535
UPC #
888226263788
Country of Origin
United States

Dimensions

Flute Length
5/8 in, 3/4 in, 1 in, 1 1/4 in
Overall Length
2 in, 2 1/2 in, 3 in
Size (In.)
1/8 - 1/2
Drill Bit Size
1/8", 3/16", 1/4", 3/8", 1/2"
Drill Size
1/8", 3/16", 1/4", 3/8", 1/2"
Largest Body Dia.
1/2 in
Size (mm)
3.18 - 12.70
Sizes Included
1/8", 3/16", 1/4", 3/8", 1/2"
Body Diameters Included
1/8 in, 3/16 in, 1/4 in, 3/8 in, 1/2 in
Size
1/8", 3/16", 1/4", 3/8", 1/2"
Smallest Body Dia.
1/8 in
Drill Bit Dimension Type
Fractional Inch
For Screw Size
1/2 in, 1/4 in, 1/8 in, 3/16 in, 3/8 in

Details

Item
Spotting Drill Bit Set
Material - Machining
Carbide
Drill Bit Point Angle
120 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Drill Point (Deg.)
120 Degrees
Drill Bit Finish
Bright
Number of Flutes
2
Drill Bit Grouping
Drill Bit Set
Cutting Direction - Machining
Right Hand
Number of Pieces
5
Shank Type - Machining
Straight
Drill Bit Material
Solid Carbide
Application
Metalworking
Left/Right Hand
Right Hand
Material
Solid Carbide
Finish
Bright
Countersink Angle
120 Degrees
Primary Material Application ISO Code
K, M, N1, N3, N4, P3, S
Secondary Material Application
All Materials

Description

Item Spotting Drill Bit Set, Number of Pieces 5, Countersink Angle 120 Degrees , Material - Machining Carbide, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.