Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, Size 1/2 in., Bright

  • Mfr # 402-500100

  • Zoro # G4345671


product price: $63.79
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
100 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-500100
Zoro #
G4345671
UPC #
888226206723
Country of Origin
United States

Dimensions

Size - Decimal
1/2 in - 0.5000
Flute Length
1 1/4 in
Overall Length
3 in
Shank Dia.
1/2 in
Size
1/2"
Depth x Dia. Ratio
3xD
Size (mm)
12.70
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
3xD
Body Dia.
1/2 in
Size (In.)
1/2
Drill Bit Size
1/2 in
Drill Size
1/2"

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
100 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Material
Solid Carbide
Decimal Equivalent
0.5000
Cutting Direction - Machining
Right Hand
Number of Flutes
2
Drill Bit Finish
Bright
Left/Right Hand
Right Hand
Application
Metalworking
Flute Type
Spiral
Drill Point (Deg.)
100 Degrees
Primary Material Application ISO Code
K, M, N1, N3, N4, P
Drill Bit Grouping
Drill Bit
Finish
Bright
Number of Pieces
1
Drill Bit Material
Solid Carbide
Secondary Material Application
All Materials
Secondary Material Application ISO Code
K, M, N, P

Description

Spotting Drill Bit, Carbide, 100 Degrees , 1/2 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.