NC Spotting Drills, Size 1/2 in., TiAlN
Mfr # 402-500140B
Zoro # G4345638
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide
Drill Bit Point Angle
140 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402-500140B
Zoro #
G4345638
UPC #
888226198530
Country of Origin
United States
Dimensions
Size - Decimal
1/2 in - 0.5000
Flute Length
1 1/4 in
Overall Length
3 in
Shank Dia.
1/2 in
Drill Size
1/2"
Depth x Dia. Ratio
3xD
Size (mm)
12.70
Drill Bit Dimension Type
Fractional Inch
Size (In.)
1/2
Drill Bit Size
1/2 in
Body Dia.
1/2 in
Size
1/2"
Depth:Dia. Ratio
3xD
Description
Spotting Drill Bit, Carbide, 140 Degrees , 1/2 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.