NC Spotting Drills, Size 1/8 in., TiAlN
Mfr # 402-125140B
Zoro # G4345367
product price: $17.95
/eaKey Features
Material - Machining
Carbide
Drill Bit Point Angle
140 Degrees
Size - Decimal
1/8 in - 0.1250
Measurement System
Fractional Inch
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
402-125140B
Zoro #
G4345367
UPC #
888226198448
Country of Origin
United States
Dimensions
Size - Decimal
1/8 in - 0.1250
Flute Length
5/8 in
Overall Length
2 in
Shank Dia.
1/8 in
Depth:Dia. Ratio
5xD
Size (mm)
3.18
Size
1/8"
Drill Bit Dimension Type
Fractional Inch
Size (In.)
1/8
Drill Size
1/8"
Drill Bit Size
1/8 in
Body Dia.
1/8 in
Depth x Dia. Ratio
5xD
Description
Spotting Drill Bit, Carbide, 140 Degrees , 1/8 in, AlTiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.