Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NC Spotting Drills, Size 3/16 in., Bright

  • Mfr # 402-187140

  • Zoro # G4343011


product price: $19.75
/ea

Key Features

Material - Machining
Carbide
Drill Bit Point Angle
140 Degrees
Size - Decimal
3/16 in - 0.1875
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402-187140
Zoro #
G4343011
UPC #
888226198455
Country of Origin
United States

Dimensions

Size - Decimal
3/16 in - 0.1875
Flute Length
3/4 in
Overall Length
2 in
Shank Dia.
3/16 in
Size
3/16"
Drill Bit Size
3/16 in
Drill Size
3/16"
Depth x Dia. Ratio
4xD
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Size (In.)
3/16
Body Dia.
3/16 in
Size (mm)
4.76

Details

Item
Spotting Drill Bit
Material - Machining
Carbide
Drill Bit Point Angle
140 Degrees
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Drill Point (Deg.)
140 Degrees
Drill Bit Material
Solid Carbide
Left/Right Hand
Right Hand
Primary Material Application ISO Code
H, K, M, N1, N3, N4, P3, S
Decimal Equivalent
0.1875
Application
Metalworking
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Bright
Number of Flutes
2
Finish
Bright
Material
Solid Carbide
Secondary Material Application
All Materials
Secondary Material Application ISO Code
K, M, N, P

Description

Spotting Drill Bit, Carbide, 140 Degrees , 3/16 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.