Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Angled, Brass, 1/8 x 1/4 In.

  • Mfr # 6MM63

  • Zoro # G3327317


product price: $8.39
/ea

Key Features

Pipe Size
1/8" x 1/4"
Connection
Compression x MNPT
Body Material
Brass
Max. Pressure
150 psi
Max. Height
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MM63
Zoro #
G3327317
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1/8" x 1/4"
Max. Height
1 13/16 in
Length
13/16 in
Connection Size - Side 2
1/4 in
Maximum Height
1 7/8 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/8 in
Overall Length
0.81 in

Details

Connection
Compression x MNPT
Body Material
Brass
Max. Pressure
150 psi
Item
Needle Valve
Handle Material
Steel
Fitting Style
Angled
Stem Type
Brass
Temp. Rating
0 Degrees to 250 Degrees F
Seal Material
Metal
Valve Body Style
Angle
Connection Gender - Side 2
Male
Maximum Pressure - Operating
150 psi
Connection Type - Side 2
NPT
For Media
Water
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Compression
Stem Material
Brass
Operating Temperature - Minimum
0 Degrees F

Description

Needle Valve, Angled, Body Material Brass, Pipe Size 1/8 in x 1/4 in, Compression x MNPT Connection, Stem Type Brass, Seal Material Metal, Handle Material Steel, Max. Pressure 150 psi, Temp. Rating 0 Degrees to 250 Degrees F, Max. Height 1 13/16 in, Length 13/16 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.