Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Needle Valve, Low Lead Brass, 150 psi

  • Mfr # 709103-0402

  • Zoro # G1818400


product price: $12.29
/ea

Key Features

Pipe Size
1/8"
Tube Size
1/4"
Connection
Compression x MNPT
Body Material
Low Lead Brass
Max. Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709103-0402
Zoro #
G1818400
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/8"
Tube Size
1/4"
Connection Size - Side 2
1/8 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Connection
Compression x MNPT
Body Material
Low Lead Brass
Max. Pressure
150 psi
Item
Needle Valve
Fitting Style
Angled
Standards
NSF 61 ANNEX G
Connection Type - Side 2
NPT
For Media
Water
Valve Body Style
Angle
Connection Gender - Side 2
Male
Maximum Pressure - Operating
150 psi
Connection Type - Side 1
Compression

Description

Needle Valve, Angled, Body Material Brass, Pipe Size 1/8 in, Tube Size 1/4 in, Compression x MNPT Connection, Max. Pressure 150 psi, Standards NSF 61 Annex G

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.