Zoro Homepage

Neoprene Ball, 3/4", White, Food Grade, PK5

  • Mfr # BULK-RB-N70FDA-7

  • Zoro # G202587290


product price: $8.95
/pk 5, $1.79/ea
Sold in multiples of 2 for $17.90

Key Features

Material
Neoprene
Color
White
Overall Diameter
3/4 in
Grade
Food Grade
Density
1.4 g/cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RB-N70FDA-7
Zoro #
G202587290
UPC #
193005974138
Country of Origin
China

Dimensions

Overall Diameter
3/4 in

Details

Item
Neoprene Ball
Material
Neoprene
Color
White
Grade
Food Grade
Density
1.4 g/cc
Durometer
70A
Tensile Strength
1,000 psi
Abrasion Resistance
Good
Elongation
350 %
Weather Resistance
Excellent
Chemical Resistance
Fair
Oil Resistance
Good
Water Resistance
Good
Compression Set
35 %
Clarity
Opaque
Tear Strength
22 N/mm
Standards
FDA 21 CFR 177.2600
Minimum Temperature
-30 Degrees F
Shape
Ball
Maximum Temperature
250 Degrees F

Description

FDA Neoprene Rubber Ball,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.