This item is Discontinued.

Zoro Select Neoprene Roll, 30A, 40'x36"x0.5", Black BULK-RS-N30-334

Neoprene Roll, 30A, 40'x36"x0.5", Black (Discontinued)

  • Mfr # BULK-RS-N30-334
  • Zoro # G702583181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N30-334
Zoro #
G702583181
UPC #
193005987374
Country of Origin
China

Dimensions

Nominal Size
36 in x 40 ft
Overall Length
40 ft
Overall Width
36 in
Overall Thickness
0.5 in

Details

Item
Neoprene Roll
Durometer
30A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 307
Grade
Standard
Water Resistance
Good
Chemical Resistance
Fair
Maximum Adhesive Temperature
230 Degrees F
Texture
Smooth
Temperature Range
-30 Degrees F to 250 Degrees F
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Adhesive Temperature Range
-30 Degrees F to 230 Degrees F
Compression Set
30 %
Tensile Strength
1,000 psi
Shape
Roll
Rubber Adhesive Type
Acrylic Adhesive Backed
Density
1.35 g/cc
Weather Resistance
Excellent
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Rubber Shape
Sheet
Material
Neoprene
Thickness Tolerance
+/-0.050 in
Tear Strength
20 N/mm
Tensile Strength Rating
Standard (800-1400 PSI)
Color
Black
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.