Zoro Homepage

Neoprene Roll, 50A, 15'x36"x0.375

  • Mfr # BULK-RS-N50-980

  • Zoro # G202584923


product price: $938.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N50-980
Zoro #
G202584923
UPC #
193005988333
Country of Origin
Multiple

Dimensions

Overall Thickness
0.375 in
Overall Width
36 in
Overall Length
15 ft

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.