This item is Discontinued.

Zoro Select Neoprene Roll, 50A, 20'x36"x1", Black BULK-RS-N50-1016

Neoprene Roll, 50A, 20'x36"x1", Black (Discontinued)

  • Mfr # BULK-RS-N50-1016
  • Zoro # G102583644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N50-1016
Zoro #
G102583644
UPC #
193005997687
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
20 ft
Overall Thickness
1 in
Nominal Size
36 in x 20 ft

Details

Item
Neoprene Roll
Durometer
50A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BC 507
Grade
Standard
Rubber Adhesive Type
Acrylic Adhesive Backed
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength Rating
Standard (800-1400 PSI)
Chemical Resistance
Fair
Adhesive Type
Acrylic
Tear Strength
20 N/mm
Adhesive Temperature Range
-30 Degrees F to 230 Degrees F
Color
Black
Compression Set
33 %
Shape
Roll
Minimum Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Texture
Smooth
Water Resistance
Good
Material
Neoprene
Tensile Strength
1,000 psi
Weather Resistance
Excellent
Oil Resistance
Good
Rubber Shape
Sheet
Temperature Range
-30 Degrees F to 250 Degrees F
Thickness Tolerance
+/-0.061 in
Density
1.5 g/cc
Abrasion Resistance
Good
Maximum Adhesive Temperature
230 Degrees F

Description

Multipurpose Neoprene Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.