Zoro Select
Neoprene Roll, 50A, 30'x36"x1.5mm, Black
Mfr # BULK-RS-NHS50-1079
Zoro # G102586430
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durometer 50A
- Backing Type Adhesive
- Elongation 350 %
- Standards ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
- Grade High Strength
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 1/4 x 4 In, 1 Ft (61F.25X4-12)
- ZORO SELECT SS Square Tube, 6 ft (543_72_0)
- ZORO SELECT PVC Type 1 Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-PVC-373)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-922)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 60A (BULK-RS-N60-309)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-895)
- ZORO SELECT 3/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-868)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (BULK-RS-E60-26)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 12"x12", 70A (BULK-RS-V75-442)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A (BULK-RS-E60-25)
- Zoro Select Rubber Sheets & Strips