This item is Discontinued.

Zoro Select Neoprene Roll, 70A, 10'x36"x0.5", Black BULK-RS-N70-217

Neoprene Roll, 70A, 10'x36"x0.5", Black (Discontinued)

  • Mfr # BULK-RS-N70-217
  • Zoro # G4802504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N70-217
Zoro #
G4802504
UPC #
193005377922
Country of Origin
China

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
10 ft
Nominal Size
36 in x 10 ft
Overall Length
10 ft
Overall Width
36 in
Overall Thickness
0.5 in

Details

Item
Neoprene Roll
Material
Neoprene
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Color
Black
Rubber Material
Neoprene
Backing Type
Adhesive
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Max. Temp. (F)
250 Degrees F
Chemical Resistance
Fair
Adhesive Type
Acrylic
Compression Set
33 %
Temperature Range
-30 Degrees F to 250 Degrees F
Adhesive Temperature Range
-30 Degrees F to 230 Degrees F
Water Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good
Thickness Tolerance
+/-0.050 in
Rubber Adhesive Type
Acrylic Adhesive Backed
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength Rating
Standard (800-1400 PSI)
Shape
Roll
Oil Resistance
Good
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Rubber Shape
Sheet
Density
1.5 g/cc
Texture
Smooth
Maximum Temperature
250 Degrees F

Description

Neoprene Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.