Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 70A, 10'x36"x1", Black

  • Mfr # BULK-RS-N70-376

  • Zoro # G5027091


product price: $1,385.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N70-376
Zoro #
G5027091
UPC #
193005377861
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
1 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Standard
Max. Temp. (F)
250 Degrees F
Density
1.5 g/cc
Shape
Roll
Minimum Temperature
-30 Degrees F
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Color
Black
Oil Resistance
Good
Water Resistance
Good
Abrasion Resistance
Good
Material
Neoprene
Weather Resistance
Excellent
Texture
Smooth
Thickness Tolerance
+/-0.061 in
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Adhesive Type
Plain Backing
Compression Set
33 %

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 707, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.