Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Roll, 80A, 60'x36"x0.25"

  • Mfr # BULK-RS-N80-6

  • Zoro # G1934376


product price: $5,024.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N80-6
Zoro #
G1934376
UPC #
193005045456
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/4 in
Rubber Width
36 in
Rubber Length
60 ft
Overall Thickness
0.25 in
Overall Width
36 in
Overall Length
60 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
80A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 810
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Density
1.36 g/cc
Tensile Strength
1,500 psi
Tear Strength
25 N/mm
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Texture
Smooth
Water Resistance
Good
Maximum Temperature
250 Degrees F
Color
Black
Oil Resistance
Good
Compression Set
30 %
Chemical Resistance
Fair
Thickness Tolerance
+/-0.026 in
Shape
Roll
Material
Neoprene
Abrasion Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 80 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 810, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.