Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 60A, 24"x12"x0.5", Black

  • Mfr # BULK-RS-NUS60-252

  • Zoro # G4853710


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/2 in
Rubber Width
12 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS60-252
Zoro #
G4853710
UPC #
193005363246
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
12 in
Rubber Length
2 ft
Overall Width
12 in
Overall Thickness
0.5 in
Overall Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Adhesive
Tensile Strength (PSI)
2500
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 617
Grade
Ultra Strength
Max. Temp. (F)
250
Material
Neoprene
Color
Black
Weather Resistance
Excellent
Adhesive Type
Acrylic
Chemical Resistance
Fair
Water Resistance
Good
Texture
Smooth
Abrasion Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Shape
Sheet
Tear Strength
25 N/mm
Maximum Temperature
250 Degrees F
Minimum Temperature
-30 Degrees F
Compression Set
28 %
Density
1.35 g/cc
Tensile Strength
2,500 psi
Thickness Tolerance
+/-0.050 in
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.050 in, Overall Width 12 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/2 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.