Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 70A, 4'x36"x1", Black

  • Mfr # BULK-RS-NHS70-294

  • Zoro # G5038404


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1 in
Rubber Width
36 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-294
Zoro #
G5038404
UPC #
193005381974
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
36 in
Rubber Length
4 ft
Overall Thickness
1 in
Overall Length
4 ft
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Compression Set
30 %
Chemical Resistance
Fair
Tensile Strength
1,500 psi
Abrasion Resistance
Good
Material
Neoprene
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Density
1.35 g/cc
Texture
Smooth
Shape
Sheet
Tear Strength
20 N/mm
Color
Black
Maximum Temperature
250 Degrees F
Water Resistance
Good
Thickness Tolerance
+/-0.061 in
Adhesive Type
Plain Backing
Oil Resistance
Good

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 48 in, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.