Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 90A, 5'x36"x0.5", Black

  • Mfr # BULK-RS-N90-40

  • Zoro # G1934008


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N90-40
Zoro #
G1934008
UPC #
193005045562
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Width
36 in
Overall Length
5 ft
Overall Thickness
0.5 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
90A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 910
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Tensile Strength
1,500 psi
Compression Set
25 %
Oil Resistance
Good
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Tear Strength
25 N/mm
Water Resistance
Good
Weather Resistance
Excellent
Shape
Sheet
Color
Black
Material
Neoprene
Thickness Tolerance
+/-0.050 in
Texture
Smooth
Minimum Temperature
-30 Degrees F
Density
1.36 g/cc
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 90 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 910, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.