Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Sheet, 90A, 5'x36"x3/32", Black

  • Mfr # BULK-RS-N90-20

  • Zoro # G1934032


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/32 in
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N90-20
Zoro #
G1934032
UPC #
193005045494
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
36 in
Rubber Length
5 ft
Overall Thickness
0.09375 in
Overall Length
5 ft
Overall Width
36 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
90A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 910
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Weather Resistance
Excellent
Tensile Strength
1,500 psi
Material
Neoprene
Water Resistance
Good
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Oil Resistance
Good
Color
Black
Texture
Smooth
Adhesive Type
Plain Backing
Density
1.36 g/cc
Thickness Tolerance
+/-0.013 in
Compression Set
25 %
Minimum Temperature
-30 Degrees F
Shape
Sheet
Tear Strength
25 N/mm
Chemical Resistance
Fair

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 90 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 910, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.013 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.