Shop ZORO SELECT

Foam Sheet, Neoprene, Black, 12 in

  • Mfr # ZUSANSRO-124

  • Zoro # G003888343


product price:  $74.49
/ea

Key Features

Color
Black
Material
Neoprene
Length
12 in
Width
12 in
Shape
Sheet
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSANSRO-124
Zoro #
G003888343
UPC #
193005497323
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
1 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in

Details

Item
Foam Sheet
Color
Black
Material
Neoprene
Shape
Sheet
Cell Type
Open Cell
Backing Type
Adhesive
Standards
ASTM D1056 1C2
Density
33 lb/cu ft
Material Skin
None
Maximum Adhesive Temperature
230 Degrees F
Firmness @ 25% Deflection
7 psi
Firmness
Soft (5 to 8 psi)
Water Resistance
Good
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Grade
Standard
Oil Resistance
Good
Abrasion Resistance
Fair
Maximum Temperature
175 Degrees F
Adhesive Type
Acrylic
Number of Adhesive Sides
1
Flexibility
Good
Minimum Temperature
-20 Degrees F
Texture
Textured
Weather Resistance
Excellent
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water

Description

Open Cell Neoprene Foam Sheet

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.