Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Strip, 50A, 36"x6"x0.5mm

  • Mfr # BULK-RS-NHS50-980

  • Zoro # G402583467


product price: $9.99
/ea

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS50-980
Zoro #
G402583467
UPC #
193005991241
Country of Origin
Multiple

Dimensions

Overall Width
6 in
Overall Thickness
0.5 mm
Overall Length
36 in

Details

Item
Rubber Strip
Durometer
50A
Backing Type
Non-Adhesive
Elongation
280 %
Standards
ASTM D2000 M2BC510 A14 B14 C12 EO34 F19
Grade
High Strength
Density
1.32 g/cc
Material
Neoprene
Shape
Strip
Color
Black
Oil Resistance
Good
Compression Set
30 %
Maximum Temperature
250 Degrees F
Thickness Tolerance
+/-0.100 mm
Weather Resistance
Excellent
Minimum Temperature
-30 Degrees F
Texture
Smooth
Chemical Resistance
Fair
Tear Strength
20 N/mm
Abrasion Resistance
Good
Adhesive Type
Plain Backing
Water Resistance
Good
Tensile Strength
1,500 psi

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.