Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Strip, 50A, 5'x4"x0.5", Black

  • Mfr # BULK-RS-NUS50-294

  • Zoro # G4864524


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Rubber Length
5 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NUS50-294
Zoro #
G4864524
UPC #
193005362997
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
4 in
Rubber Length
5 ft
Overall Length
5 ft
Overall Thickness
0.5 in
Overall Width
4 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
50A
Backing Type
Adhesive
Tensile Strength (PSI)
2,500 psi
Elongation
400 %
Finish
Smooth
Standards
ASTM D2000 BC 517
Grade
Ultra Strength
Color
Black
Material
Neoprene
Max. Temp. (F)
250 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Strip
Maximum Adhesive Temperature
230 Degrees F
Adhesive Type
Acrylic
Texture
Smooth
Water Resistance
Good
Density
1.35 g/cc
Compression Set
28 %
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Tear Strength
25 N/mm
Tensile Strength
2,500 psi
Chemical Resistance
Fair
Thickness Tolerance
+/-0.050 in
Oil Resistance
Good
Maximum Temperature
250 Degrees F
Weather Resistance
Excellent

Description

Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 50 Shore A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 517, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 60 in, Thickness Tolerance +/-0.050 in, Overall Width 4 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/2 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.