Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neoprene Strip, 70A, 36"x1/2"x2.5mm

  • Mfr # BULK-RS-NHS70-960

  • Zoro # G102582890


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NHS70-960
Zoro #
G102582890
UPC #
193005994419
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Width
1/2 in
Overall Thickness
2.5 mm

Details

Item
Rubber Strip
Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 M2BC710 A14 B14 C12 EO34 F19
Grade
High Strength
Adhesive Type
Plain Backing
Weather Resistance
Excellent
Color
Black
Maximum Temperature
250 Degrees F
Density
1.32 g/cc
Tear Strength
20 N/mm
Compression Set
30 %
Shape
Strip
Minimum Temperature
-30 Degrees F
Oil Resistance
Good
Texture
Smooth
Material
Neoprene
Water Resistance
Good
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Thickness Tolerance
+/-0.300 mm

Description

Multipurpose Neoprene Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.