Zoro Homepage

Neoprene Tubing, 1/4 in ID, 100 Ft

  • Mfr # 1506-250438-100

  • Zoro # G0721411


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Neoprene
Tube Hardness
Shore A: 80
Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1506-250438-100
Zoro #
G0721411
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1/4 in
Outside Dia.
7/16 in
Wall Thickness
0.09 in
Tube Length
100 ft
Overall Length
100 ft
Inside Diameter
1/4 in
Bend Radius
15/16 in
Outside Diameter
7/16 in

Details

Tube Material
Neoprene
Tube Hardness
Shore A: 80
Tube Color
Black
Temp. Range
-40 Degrees F to 225 Degrees F
Standards
ASTM D2000
Item
Tubing
Maximum Operating Temperature
225 Degrees F
Autoclavable
No
Fitting Compatibility
Barbed
Application
General Purpose
Reinforcement
Not Reinforced
Flexibility
Flexible
Jacket Color
No Jacket
Stripe Color
No Stripe
Jacket Material
No Jacket
Tube Form
Straight
Material
Neoprene
Vacuum Rated
Not Rated for Vacuum
Flow Application
Air and Water Transfer and Drain, Cable Sleeving, Diluted Acid Transfer Lines, General Purpose Transfer, Gravity Flow, Petroleum Lines
Clarity
Opaque
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
No
System of Measurement
Inch
For Environment
Marine
Color
Black
Hardness
Shore A 80
For Fluid Type
Diluted Acid, Fuel

Description

Tubing, Application General Purpose, Color Black, Hardness Shore A 80, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Neoprene, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature 225 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Reinforcement Not Reinforced, Standards ASTM D2000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.