Neoprene Water-Resistant Rubber
- Mfr # 6855C23/16N4D
- Zoro # G121725438
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Thickness
1/16 in
Color
Black
Shape
Sheet
Grade
Military Specification
Adhesive Type
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6855C23/16N4D
- Zoro #
- G121725438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Thickness
- 1/16 in
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Details
- Color
- Black
- Shape
- Sheet
- Grade
- Military Specification
- Item
- Rubber Sheet
- Adhesive Type
- Rubber
- Minimum Temperature
- -70 Degrees F
- Chemical Compatibility
- Water
- Standards
- MIL-R-6855 Class 2
- Backing Type
- Plain
- Durometer
- 40 Shore A
- Tensile Strength
- 1,300 psi
- Texture
- Smooth
- Material
- Neoprene
- Maximum Temperature
- 220 Degrees F
- Shell Material
- Neoprene
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Rubber, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Military Specification, Material Neoprene, Standards MIL-R-6855 Class 2, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -70 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,300 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.