Shop ZORO SELECT

RubberRoll, Neoprene, 10ftL, 45/8ftW

  • Mfr # BULK-RS-NNFR70-60
  • Zoro # G4740651

product price: 
$
643.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
56 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-NNFR70-60
Zoro #
G4740651
UPC #
193005385330
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
70 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 707
Grade
Fabric-Reinforced
Max. Temp. (F)
250 Degrees F
Color
Black
Material
Neoprene
Maximum Temperature
250 Degrees F
Water Resistance
Good
Number of Ply
2
Density
1.5 g/cc
Shape
Roll
Chemical Resistance
Fair
Abrasion Resistance
Good
Compression Set
33 %
Oil Resistance
Good
Texture
Smooth
Tear Strength
20 N/mm
Reinforced Material
Nylon
Weather Resistance
Excellent
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.026 in
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
1/4 in
Rubber Width
56 in
Rubber Length
10 ft
Overall Thickness
1/4 in
Overall Length
10 ft
Overall Width
4 5/8 ft
Wire Rope Length
10 ft
Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 707, Number of Ply 2, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Reinforced Material Nylon, Overall Width 4 5/8 ft, Tensile Strength 1,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.