Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nesting Wire Cart, 21 In. W, 45-1/2 In. L

  • Mfr # NTM-48-GHR

  • Zoro # G9866735


product price: $841.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Gray
Load Capacity
1,000 lb
Number of Shelves
3
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTM-48-GHR
Zoro #
G9866735
UPC #
-
Country of Origin
China

Dimensions

Overall Height
66 in
Overall Length
28 in
Shelf Width
24 in
Caster Dia.
5"
Overall Width
48 in
Shelf Length
48 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 in
Caster Stem Length
2 1/4 in
Bottom Shelf Lip Height
1 1/4 in
Caster Wheel Width
5 in
Caster Stem Diameter
1/2 in
Shelf Lip Height
1 1/4 in
Overall LxWxH
48 inx28 inx66 in
Shelf LxW
48 inx24 in
Inside Width
24 in
Mesh Size
3/4 x 5-1/2 in
Inside Height
59 in
Inside Length
46 in
Caster Width
5 in

Details

Material
Steel
Color
Gray
Load Capacity
1,000 lb
Item
Nestable Single-Side-Access Wire Stock Cart with Wire Shelves
Number of Shelves
3
Finish
Powder Coated
Caster Lock
Directional Lock Brakes
Caster Material
Polyurethane
Caster Type
(4) Swivel
Includes
A Garment Hanger Rod
Caster Wheel Type
Standard
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Polyurethane
Distance Between Shelves
18 in
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Stem
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Total Lock Brake
Caster Core Material
Steel
Caster Frame Material
Steel
Caster Stem Type
Threaded
Lip Style
4-Sided Lipped
Shelf Construction
Wire
Side Panel Construction
Wire
Number of Side Panels
3
Features
3 Collapsible Shelves, Nestable
Method of Construction
Bolted
Number of Accessible Sides
1

Description

Nestable Single-Side-Access Wire Stock Cart with Wire Shelves, Load Capacity 1,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 24 in, Shelf Construction Wire, Caster Brake Type Total Lock Brake, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 18 in, Finish Powder Coated, Material Steel, Method of Construction Bolted, Overall Length 28 in, Overall Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.