Basket Truck, Vinyl, Wood

  • Mfr # G16-KKW-PMA-3UNN
  • Zoro # G712318988
product price: 
$
359.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Color
Black
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G16-KKW-PMA-3UNN
Zoro #
G712318988
UPC #
-
Country of Origin
United States
Color
Black
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Liner Style
Permanent
Mobility Option
Manual
Cubic Yard Capacity
19.4 cu ft
Number of Compartments
1
Optional Lid
10F474
Bushel Capacity
16 bu
Cubic Foot Capacity
19.4 cu ft
End Style
Closed
Assembled/Unassembled
Assembled
Caster Brake Type
No Brake Included
Liner Material
Vinyl
Caster Core Material
Plastic
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(4) Swivel
Base Finish/Coating
Kiln-Dried
Base Material
Wood
Caster Mounting Type
Plate
Caster Frame Material
Steel
Quiet Performance Features
Polyurethane
Caster Wheel Type
Standard
Liner Color
Black
Number of Drain Holes
0
Truck Style
Standard
Collapsible
No
Wire Color
Black

Dimensions

Overall Height
36 1/2 in
Overall Length
40 in
Overall Width
28 in
Caster Mounting Height
4 1/8 in
Inside Height
30 1/2 in
Inside Width
27 1/4 in
Inside Length
39 1/4 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Wire Rope Length
40 in
Length
40 in

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.