Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 1 1/8 "

  • Mfr # BST6BNE01

  • Zoro # G303657809


product price: $3.15
/ea

Key Features

Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
150 psi
Standards
ASTM A312, ASTM A733, B21
Wall Thickness
0.113 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BST6BNE01
Zoro #
G303657809
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.113 in
Overall Length
1 1/8 in
Nominal Pipe Size
3/4 in
Outside Diameter
1 3/64 in
Inside Diameter
13/16 in

Details

Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
150 psi
Standards
ASTM A312, ASTM A733, B21
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
Side B Thread Type
BSPT
Metal Pipe Construction
Welded
Side A Thread Type
BSPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Gravity Flow
No
Side B Gender
Male
Side B Connection Type
Threaded
Maximum Operating Temperature
450 Degrees F
Item
Nipple
Material
Stainless Steel
Side A Connection Type
Threaded
Side A Gender
Male
Schedule
Schedule 40
Thread Configuration
Threaded on Both Ends

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 13/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/4 in, Outside Diameter 1 3/64 in, Overall Length 1 1/8 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.