Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 1 "

  • Mfr # BST4BNC01

  • Zoro # G303657588


product price: $1.65
/ea

Key Features

Pipe Weld Type
Continuous Weld
Standards
ASTM A312, ASTM A733, B21
Wall Thickness
0.091 in
Outside Diameter
11/16 in
Gravity Flow
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BST4BNC01
Zoro #
G303657588
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.091 in
Outside Diameter
11/16 in
Inside Diameter
31/64 in
Overall Length
1 in
Nominal Pipe Size
3/8 in

Details

Pipe Weld Type
Continuous Weld
Standards
ASTM A312, ASTM A733, B21
Gravity Flow
No
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Thread Type
BSPT
Metal Pipe Construction
Welded
Schedule
Schedule 40
Side A Connection Type
Threaded
Material Grade
304
Fitting Compatibility
Schedule 40
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
150 psi
Side A Thread Type
BSPT
Material
Stainless Steel
Item
Nipple
Side B Connection Type
Threaded
Side B Gender
Male

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 31/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 1 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.