Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, 150 psi, SS, 1 ft

  • Mfr # E6PPH01SL

  • Zoro # G403657174


product price: $56.69
/ea

Key Features

Nominal Pipe Size
1 1/2 in
Side B Connection Type
Unthreaded
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6PPH01SL
Zoro #
G403657174
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Pipe Size
1 1/2 in
Inside Diameter
1 35/64 in
Outside Diameter
1 29/32 in
Overall Length
1 ft
Wall Thickness
0.177 in

Details

Side B Connection Type
Unthreaded
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
Schedule
Schedule 80
Side A Connection Type
Unthreaded
Thread Configuration
Unthreaded
Fitting Compatibility
Schedule 80
Metal Pipe Construction
Seamless
Item
Nipple
Standards
ASTM A312
Material
Stainless Steel
Gravity Flow
No
Maximum Operating Temperature
450 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
150 psi

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 35/64 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 ft, Schedule Schedule 80, Side A Connection Type Unthreaded

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.