Nipple, 150 psi, SS, 1 ft
Mfr # T4PPH01WD
Zoro # G403657204
product price: $28.39
/eaKey Features
Pipe Weld Type
Continuous Weld
Overall Length
1 ft
Fitting Compatibility
Schedule 40
Standards
ASTM A312
Metal Pipe Construction
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4PPH01WD
Zoro #
G403657204
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 ft
Outside Diameter
1 29/32 in
Inside Diameter
1 39/64 in
Wall Thickness
0.145 in
Nominal Pipe Size
1 1/2 in
Details
Pipe Weld Type
Continuous Weld
Fitting Compatibility
Schedule 40
Standards
ASTM A312
Metal Pipe Construction
Welded
Schedule
Schedule 40
Thread Configuration
Unthreaded
Material Grade
304
Material
Stainless Steel
Maximum Operating Temperature
450 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Unthreaded
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Side B Connection Type
Unthreaded
Item
Nipple
Gravity Flow
No
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1 39/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 ft, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.