Nipple, 150 psi, SS, 10 "
Mfr # T4WNJ10
Zoro # G003657222
product price: $46.79
/eaKey Features
Pipe Weld Type
Continuous Weld
Wall Thickness
0.203 in
Maximum Operating Pressure
150 psi
Side A Gender
Male
Gravity Flow
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T4WNJ10
Zoro #
G003657222
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.203 in
Outside Diameter
2 7/8 in
Overall Length
10 in
Nominal Pipe Size
2 1/2 in
Inside Diameter
2 15/32 in
Details
Pipe Weld Type
Continuous Weld
Maximum Operating Pressure
150 psi
Side A Gender
Male
Gravity Flow
No
Material
Stainless Steel
Side A Connection Type
Threaded
Fitting Compatibility
Schedule 40
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
450 Degrees F
Thread Configuration
Threaded on One End
Side A Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Schedule
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Item
Nipple
Material Grade
304
Metal Pipe Construction
Welded
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 15/32 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.