Nipple, 150 psi, SS, 10 "
Mfr # T6WND13
Zoro # G503657395
product price: $10.89
/eaKey Features
Pipe Weld Type
Continuous Weld
Inside Diameter
5/8 in
Side A Gender
Male
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Metal Pipe Construction
Welded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6WND13
Zoro #
G503657395
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Diameter
5/8 in
Outside Diameter
27/32 in
Nominal Pipe Size
1/2 in
Wall Thickness
0.109 in
Overall Length
10 in
Details
Pipe Weld Type
Continuous Weld
Side A Gender
Male
Item
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Metal Pipe Construction
Welded
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Fitting Compatibility
Schedule 40
Thread Configuration
Threaded on One End
Schedule
Schedule 40
Side B Connection Type
Unthreaded
Gravity Flow
No
Material Grade
316
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Connection Type
Threaded
Maximum Operating Temperature
450 Degrees F
Side A Thread Type
NPT
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1/2 in, Outside Diameter 27/32 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.